Heavy Duty Polypropylene Lab Coat, Elastic Wrists/Velcro Front, Navy Blue, 4XL, 30/Case
|
Questions & Answers (0)
Product Description
Heavy duty polypropylene lab coat that is breathable that provides economical protection. It is the best low cost solution to protect workers against dry particles, dirt and grime. 100% latex free, flame resistant, elastic wrists, Velcro closure, thumb loops, hanger loops with no pockets. - 100% LATEX FREE - SERGED
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 |
| Width | 67-1/2 in |
| Size | 4XL |
| Fabric Weight | 40 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | Blue |
| Wrists | Elastic |
| Seam Type | Serged |
| Style | Lab Coat |
| Closure Type | Velcro® Front |
| Material | Polypropylene |
| Description | Heavy Duty Lab Coat with Velcro Front and Elastic Wrists |
| Package Quantity | 30 |
| Gender | Unisex |
| Manufacturers Part Number | LC0-NBE-NW-HD-V-4XL-NAVY |
| Primary Use | Laboratory |
| Brand | Keystone |
Compliance & Certifications
| Certifications | Latex Free - Control Environment Approved |