Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arc H2O

Model # :WBB2305982

MPN #: R30RL06MD

Arc H2O™ Flame Resistant Hi-Vis Rain Jacket, ANSI Class 3, Type R, Yellow, M

Product Description
Features:
  • Arc Rating: 9.8 cal/cm2
  • CAT 2
  • Fabric/Material: PU Coated FR Cotton
  • Waterproof welded seams with reinforced stress points to provide durability
  • Batwing pattern creating freedom of movement
  • Contoured collar with tuck away hood
  • Covered zipper and snap closures
  • FR hook and loop adjustable tab closures
  • Back ventilation system with FR mesh for increased airflow
  • Covered D-Ring opening access
  • Two reinforced front pockets with FR hook and loop closure
  • 2" silver reflective trim
  • Adjustable cuffs
  • Front storm flap
  • FR polyurethane is durable and flexible that will not become brittle as it ages
  • Made in the USA

Compliance:
  • Arc Rating: 9.8 cal/cm2
  • CAT 2
  • NFPA 70E
  • ANSI/ISEA 107 Type R Class 3
  • CSA Z462
  • ASTM F2733
  • ASTM F1891
  • OSHA 1910.269


PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
Fabric Weight10 oz.

Product Details

Arc Rating9.8 cal/cm²
TypeHigh Visibility Rain Coat
ClassANSI Class 3
ColorYellow
SeriesArc H2O™
Closure TypeZipper
MaterialPU Coated FR Cotton
DescriptionFR Hi-Vis Rain Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberR30RL06MD
WaterproofYes
Hazard Risk Category (HRC)2
BrandArc H2O

Compliance & Certifications

ANSI TypeType R Class 3
CertificationsASTM F1891, ASTM F2733, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107