- 300D Polyester Oxford Ripstop with breathable & waterproof PU membrane
- 2" Reflective Tape – double stitched for durability
- Waterproof sealed seams
- Meets ANSI/ISEA 107-2020 Type R Class 3
- Viral protection ASTM F1671 Compliant
- 2 Mic tabs
- Cape back for added breathability
- Hook & Loop adjustable tab closures with elastic
- Removable snap-off hood with adjustable bungee cord
- Mesh/Taffeta lining for added comfort & breathability
- Zipper with snap storm flap front closure
- Corduroy lined collar - comfort & warmth against your neck
- Drop Tail Hem - extended coverage in back 6 Pockets:
- Right chest flap w/ Hook & Loop closure and hide-away ID badge holder
- 2 Lower front flap
- 2 Lower front lined with Zipper
- Hidden access to internal chest with Zipper
- 25 Washes
OccuNomix Rip-Stop Black Bottom Rain Jacket, Class 3, 2XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Rain Jacket |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 6 |
| Style | Waterproof |
| Closure Type | Zipper and Snap |
| Material | Polyester |
| Description | Black Bottom Breathable Rain Jacket |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | SP-RSJBK-Y2X |
| Waterproof | Yes |
| Chemical Resistance | No |
| Brand | OccuNomix |