Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arc H2O

Model # :WBB2305966

MPN #: KITRLC32X

Arc H2O™ Flame Resistant Hi-Vis Rainwear Kit, ANSI Class 3, Type R, Yellow, 2XL

Product Description
Features:
  • Arc Rating: 9.8 cal/cm2
  • CAT 2
  • Fabric/Material: PU Coated FR Cotton
  • 2" FR silver reflective trim
  • FR polyurethane (PU) moisture barrier
  • Lightweight and stretchable comfort
  • FR polyurethane is durable and flexible that will not become brittle as it ages
  • Waterproof welded seams with reinforced stress points to provide durability
  • Back ventilation system with FR mesh for increased airflow
  • Contoured collar with tuck away attached hood
  • Covered D-Ring opening access
  • Covered zipper and snap closure
  • FR hook and loop adjustable leg closures
  • Adjustable cuffs and shoulder straps
  • Heavy duty quick release suspender system
  • FR fabric will not melt, drip, or ignite
  • Made in the USA

Compliance:
  • Arc Rating: 9.8 cal/cm2
  • CAT 2
  • NFPA 70E
  • ANSI/ISEA 107 Type R Class 3
  • CSA Z462
  • ASTM F2733
  • ASTM F1891
  • OSHA 1910.269


PRICE
$969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fabric Weight10 oz.

Product Details

Arc Rating9.8 cal/cm²
TypeHigh Visibility Rainwear Kit
ClassANSI Class 3
ColorYellow
SeriesArc H2O™
IncludesJacket, Bib Overall, Mesh Bag
Closure TypeZipper, Buckle
MaterialPU Coated FR Cotton
DescriptionFlame Resistant Hi-Vis Rainwear Kit
GenderUnisex
Package Quantity1
Manufacturers Part NumberKITRLC32X
WaterproofYes
Hazard Risk Category (HRC)2
BrandArc H2O

Compliance & Certifications

ANSI TypeType R Class 3
CertificationsASTM F1891, ASTM F2733, NFPA 70E, ANSI/ISEA 107