Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168200

MPN #: ZFA106-3XL

Oberon™ Flame Resistant Hi-Vis Safety Vest, Class 2, 3XL, Hi-Vis Yellow

Product Description
Designed to meet the highest safety standards, this hi-vis FR-Arc rated safety vest lets you stand out and be seen and provides essential protection against thermal and electrical hazards without sacrificing comfort.

Features:
  • Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 10 cal/cm²
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Concealed non-conductive snap closure provides easy donning and doffing
  • Premium segmented StarTech™ reflective tape stays flexible and breathable while providing unsurpassed visibility
  • Dedicated radio clip strap ensures your communication device is always within reach
  • Includes D-ring access slot to accommodate fall restraint systems
  • Additional pocket provides convenient storage for phone and personal effects
  • Ideal for utility workers and first responders
  • Meets ANSI/ISEA 107-2020 Class 2 Type R


PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeFlame Resistant Hi Visibility Vest
ClassANSI Class 2, Type R
ColorYellow
Number of Pockets1
Closure TypeSnap
MaterialCotton/Nylon
Package Quantity1
GenderUnisex
DescriptionFlame Resistant Hi Visibility Safety Vest
Manufacturers Part NumberZFA106-3XL
BrandOberon

Compliance & Certifications

CertificationsANSI/ISEA 107-2020, ASTM F1506, NFPA 70E-2024, CSA Z462-2024 & UL Listed