Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WIB2307454

MPN #: BIB6DCM32X30

DRIFIRE® Flame Resistant Unlined Bib Overall, 32 x 30, Brown, BIB6DCM32XL30

Product Description
The DRIFIRE FR Unlined Bib Overall is your go-to in durability and functionality. Features include ten different pockets, double chap front for extra durability, plus openings to insert knee pads. Quick disconnect straps and extra long FR leg zippers make this bib easy to get on, even without taking off your boots.

Features:
  • Arc Rating: 16 cal/cm2
  • CAT 2
  • Fabric/Material: 13 oz. 100% FR Cotton Duck, DWR
  • Concealed heavy duty snap fly closure
  • 26" covered FR leg zipper closure for easy boot entry
  • Double bib pockets
  • Two back patch pockets
  • Two tool pockets on sides
  • Quick disconnect adjustable buckles at each shoulder strap
  • Double chap front with opening to insert knee pads
  • Features waistline sizing for a more comfortable custom fit
  • Dual Hazard protection against arc flash and flash fire
  • Made in the USA
  • Inseam Length: 30 Inches

Compliance:
  • Arc Rating: 16 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
  • Inseam Length: 30 Inches


PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 x 30
Fabric Weight13 oz.
Inseam Length30"

Product Details

Arc Rating16 cal/cm²
ColorBrown
SeriesDRIFIRE®
Closure TypeSnap, Buckle
MaterialFR Cotton Duck, DWR
DescriptionDeluxe Unlined Bib Overall
GenderUnisex
Package Quantity1
Manufacturers Part NumberBIB6DCM32X30
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112