Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160297

MPN #: WB061-BROWN-2XL

Tough Duck Stretch Unlined Bib Overall, 2XL, Brown

Product Description
Our insulated bib overalls keep you warm and comfortable, providing the durable, spill-resistant, and water-repellent coverage you need to give your all to every job. Follow your dreams outdoors. We built these overalls with women's styling that includes practical features like adjustable elastic shoulder straps and full double chap front.

Shell: 98% Cotton, 2% Spandex Flex Duck with durable water repellent finish.

Features:
  • Upper zippered security pocket
  • Upper utility pocket with pencil pocket
  • Two lower slash pockets with coin pocket
  • Full-chap double front with knee pad pockets
  • Two rear patch pockets
  • Hammer loop and ruler pockets
  • Brass rivets and bartacks at stress points
  • Triple stitched
  • Reinforced kick panel on back hem


PRICE
$64.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleStretch Unlined Bib
TypeBib Overall
Closure TypeBuckle
Material98% Cotton, 2% Spandex Flex Duck
GenderWomen's
Package Quantity1
DescriptionUnlined Bib Overall
ColorBrown
Manufacturers Part NumberWB061-BROWN-2XL
Primary UseCold Weather Protection
BrandTough Duck