Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336881

MPN #: 1002M-50

Durham Mfg.® Flammable Cabinet 2 Gallon Manual Close Door, 17-3/8"W x 18-1/8"D x 17-1/4"H

Product Description
Durham Flammable Cabinet 2 Gallon Manual close Door - 17-3/8"W x 18-1/8"D x 17-1/4"H

Features:
  • Sturdy all welded, double wall steel construction
  • Choice of manual or self closing doors
  • 2' wide louvers support shelves, adjustable on 4' centers
  • 2' Deep leak proof base
  • Safely contains hazardous chemicals reducing the risk of fire
  • Units come fully assembled and ready for use
  • Electrical ground on bottom right hand side to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Safety Yellow, powder coat finish
  • In full compliance with OSHA and NFPA 30 standards when used properly
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$509.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
509.00
Buy 6 units - 10 units
479.95Save $29.05 (6%)
Buy 11+ units
469.95Save $39.05 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/8 in
Depth18-1/8 in
Height17-1/4 in
Weight59 lbs
Gauge16 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike + Padlock Hasp
Number of Adjustable Shelves1
Door TypeManual Close
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number1002M-50
BrandDurham Mfg.
TypeFlammable Materials Cabinet
ColorYellow
Handle TypeRecessed
StyleCountertop
Capacity2 gal
Number of Doors1
Number of Compartments2
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, OSHA