Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB237737

MPN #: 899270

Justrite® Drum Cabinet 115 Gal. Capacity Vertical Self Close Flammable W/ Drum Rollers

Product Description
Justrite® Double-Duty Safety Cabinets
Self-Close Doors

For storage of larger quantities of flammable solvents, the heavy-duty Drum Safety Cabinet is available in many styles and sizes. Built to the same high standards as the smaller Classic Safety Cabinets, a reinforced liquid-tight sump contains spills. An array of drum accessories and equipment is available to ensure safety and convenience when storing and handling drums of hazardous materials.

Double-duty yellow cabinets safely store flammable liquids. They feature two separate compartments that fit one vertical 55- or 30-gallon (200- or 110-L) drum and up to twelve 5-gallon (19-L) safety cans. Cabinets feature self-latching, three-point locking door for maximum protection under fire conditions. Latching system engages automatically when the door is pushed closed.

Cabinets include drum rollers in the sump and one half-depth shelf in the drum compartment plus two full-size adjustable shelves in the can compartment. Sturdy 18-gauge (1-mm) double-wall steel construction offers excellent durability. Self-close model features a fusible link that holds doors wide open during use and melts at 165°F (74°C), allowing the doors to close automatically in the event of a fire.

  • Exterior Dimensions: 65" H x 59" W x 34" D
  • Interior Dimensions: 60.5" H x 23.3" W x 30.3" D
  • Drum Side: 30.625"W x 60.5"H x 30.34"D
  • Can Side: 23.25"W x 60.5"H x 30.34"D


  • PRICE
    $6,885.99

    1
    1
    Ships in 50 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width59 in
    Depth34 in
    Height65 in
    Gauge18 ga

    Product Details

    Lock TypeKeyed Lock, Keyed Alike
    TypeFlammable Materials Cabinet
    Number of Adjustable Shelves3
    ColorYellow
    Door TypeSelf Close
    StyleVertical
    Capacity(1) 55 Gallon Drum, (11) 5 Gallon Cans
    Number of Shelves3
    MaterialSteel
    Construction TypeAssembled
    Manufacturers Part Number899270
    Number of Fixed Shelves2
    Base TypeFrame
    BrandJustrite

    Warranty

    Warranty10 yr

    Compliance & Certifications

    CertificationsNFPA 30, OSHA