Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB240429

Global Industrial™ Flammable Cabinet W/Legs, Self Close Double Door, 45 Gal., 43"Wx18"Dx69"H

Product Description
GLOBAL™ FLAMMABLE CABINETS With Forkliftable Legs
Global™ 45 Gallon Capacity - Self Close Doors
These Flammable Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. The all welded double wall 18 gauge steel of these flammable storage cabinets offer superior fire protection. Double-walled doors feature 14 gauge steel outside and 18 gauge interior. Vented flammable cabinets feature 1-1/2" insulating air space and dual 2" flame arrestor air vents that connect to exhaust system to maintain safe temperatures. Includes built-in grounding connector. Galvanized steel shelves with 350 lb. capacity shelves adjust easily on 2-1/2" centers. 4"H legs allow floor anchoring for stability and 2-way forklift access for transport.

Self Close Double Doors automatically close only when fusible link melts at 165°F. Doors feature 2" leakproof sill to contain spills, self latching mechanism that engages the 3 point locking without handle rotation and a highly visible trilingual warning. Doors also include two 4" hinges with sturdy brass hinge pins and a flush, paddle handle design that protects passersby from accidental catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

PRICE
$1,189.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height69 in
Gauge14 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves2
Door TypeSelf Close
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number240429
BrandGlobal Industrial
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
ColorYellow
Handle TypeRecessed
StyleStandard W/ Legs
Capacity45 gal
Number of Doors2
Number of Compartments3
Number of Fixed Shelves1
Base TypeForkliftable Legs
EAG LegacyB214745

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, OSHA, UFC