Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB116053

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 30 Gallon, 43"Wx18"Dx44"H

Product Description
✓ Heavy-duty steel construction for lasting durability
✓ 350 lb. capacity shelves easily adjust on 2-1/2" centers
✓ Lockable paddle latch

Provide additional fire protection in your workspace with the Global Industrial™ Flammable Cabinet with Manual Close Doors. Constructed from heavy-duty steel, this cabinet has two shelves, one of which is adjustable, to safely store up to 30-gallons of flammable liquids. The double-walled design allows for 1-1/2" of insulating air space, while the dual 2" air vents connect to exhaust systems to maintain safe temperatures. This unit is equipped with full-length piano hinges for smooth closure and a spill-proof sill for convenient spill management. Limited 12-Year Warranty.

  • Meets NFPA Flammable Liquid Code #30 & the OSHA Standard 1910.106 for storage of class I, II, and III liquids
  • FM-approved
  • Includes a highly visible warning label, a built-in grounding connector, & leveling feet
  • Cabinet doors will only latch when they are manually closed
  • Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing
  • PRICE
    $809.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43 in
    Depth18 in
    Height44 in
    Weight191 lbs
    Shelf Gauge18 ga
    Gauge18 ga

    Product Details

    Lock TypeKeyed Lock
    TypeFlammable Materials Cabinet
    Shelf Capacity350 lbs
    Number of Adjustable Shelves1
    ColorYellow
    Door TypeManual Close
    StyleStandard
    Capacity30 gal
    Number of Doors2
    Number of Shelves1
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part Number116053
    Number of Fixed Shelves1
    Base TypeLeveling Feet
    EAG Legacy784181
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsFM, OSHA