Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3249768

MPN #: 60.5PSC

Strong Hold® Flammable Safety Cabinet, Manual Close, 60 Gallon Cap., 58"W x 18"D x 66"H, Yellow

Product Description
This Extreme Duty 12-gauge steel safety cabinet keeps flammable liquids and combustible materials safe from potential fires and sparks. Strong Hold® flammable safety cabinets are manufactured to meet NFPA code 30 and OSHA standards. This cabinet stands at 66 in H x 58 in. W x 18 in. D. The all-welded body reduces the number of bolts, increasing its overall structural strength. It features 3 adjustable shelves with a load capacity of 1650 lbs each. The manual close doors are supported by 8-gauge steel leaf hinges with stainless steel hinge pins, ensuring a rust-free and smooth operation for the lifetime of the cabinet. The cast steel handle is compatible with standard padlocks. The 7-gauge steel legs feature floor anchoring plates and stand at 6 inches tall, allowing for easy forklift transportation. Shipped fully assembled, this cabinet is immediately ready for use and backed by a 15-year warranty. Strong Hold® is veteran owned and proudly manufactures our full line of durable products in the United States.

Features:
  • 60 gallon overall capacity
  • Manual-closing door with 3 point locking system secured by a padlock hasp
  • Color: RAL 1021 Yellow


PRICE
$4,209.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width58 in
Depth18 in
Height66 in
Weight652 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeFlammable Storage Cabinet
Shelf Capacity1650 lbs
Number of Adjustable Shelves3
ColorYellow
Door TypeManual Close
StyleStandard
Capacity60 gal
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number60.5PSC
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandStrong Hold

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsNFPA 30, OSHA