Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WB240908YL

MPN #: A145WP1-YEL

Flammable Safety Cabinet with Roof - 45 Gallon Manual Doors

Product Description
WEATHERPROOF FLAMMABLE SAFETY CABINETS
45 Gallon Capacity - Manual Close Doors
Safety storage cabinet features added protection against the elements for outdoor use. Flammable storage cabinet is made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinet features a sloped roof with 2-3/4" overhang. Interior and exterior astragals prevent rain penetration. Includes 1-1/2" insulating air space. 3-point self latching doors have corrosion resistant stainless steel recessed paddle handles for a catch-free surface. Doors are secured using full length piano hinges for security. Flammable cabinet includes galvanized steel shelving, two 2" flash arrestor vents, large warning label and 2"D leak-proof door sill. Built-in heavy gauge fork pockets allow 2-way forklift access and include pre-drilled 7 gauge welded steel base plates to allow floor anchoring. Meets EPA 40, CFR 264 & 265 and NFPA Code 30 standards. Complies with OSHA 1910 requirements.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,959.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height69 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeFlammable Materials Cabinet
Number of Adjustable Shelves2
ColorYellow
Door TypeManual Close
StyleStandard W/ Legs
Capacity45 gal
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberA145WP1-YEL
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandSecurall Products

Compliance & Certifications

CertificationsNFPA 30, OSHA