Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3219062

MPN #: 1120M-50

Durham Mfg.® Flammable Storage Cabinet, 120 Gal Cap., 59-3/16"W x 34-3/16"D x 65-1/8"H, Yellow

Product Description
FM Approved, Flammable Storage Cabinet, 120 Gallon, 2 Doors, Manual Close, 2 Shelves, Safety Yellow

Features:
  • Sturdy all welded double wall steel construction
  • 2" wide louvers support shelves, adjustable on 4" centers
  • 2" Deep leak proof base
  • Safely contains hazardous chemicals reducing the risk of fire
  • Units come fully assembled and ready for use
  • Electrical ground to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allow for ventilation
  • Durable, safety yellow, powder coat finish


PRICE
$2,079.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width59-3/16 in
Depth34-3/16 in
Height65-1/8 in
Gauge16 ga

Product Details

Lock TypeKeyed Lock
TypeFlammable Storage Cabinet
Number of Adjustable Shelves2
ColorYellow
Door TypeManual Close
Handle TypeRecessed
StyleStandard
Capacity120 gal
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part Number1120M-50
Number of Fixed Shelves1
Base TypeFloor
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA