Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3218828

MPN #: 1045ML-50

Durham Mfg.® Flammable Storage Cabinet, 45 Gallon Cap., 43-3/16"W x 18-3/16"D x 70-5/8"H,Yellow

Product Description
FM Approved, Flammable Storage Cabinet with Legs, 45 Gallon, 2 Doors, Manual Close, 2 Shelves, Safety Yellow

Features:
  • Sturdy all welded double wall steel construction
  • 2" wide louvers support shelves, adjustable on 4" centers
  • 2" Deep leak proof base
  • Safely contains hazardous chemicals reducing the risk of fire
  • Electrical ground to aid in the elimination of an electrostatic discharge
  • Units come fully assembled and ready for use
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • 6" Box style legs allow for lagging to the floor, moving with forklift, and cleaning under the cabinet
  • Bunged air vents on each side of the cabinet allow for ventilation
  • Safety Yellow, powder coat finish


PRICE
$1,209.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-3/16 in
Depth18-3/16 in
Height70-5/8 in
Gauge16 ga

Product Details

Lock TypeKeyed Lock
TypeFlammable Storage Cabinet
Number of Adjustable Shelves2
ColorYellow
Door TypeManual Close
Handle TypeRecessed
StyleStandard W/ Legs
Capacity45 gal
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part Number1045ML-50
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA