Flange Mount Bearings
Availability
Type
Brand
Length
Material
Height
Color
Price
Tritan, UCFL205-16, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
3/8" / M10
Tritan, UCF211-32, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 2" (50.8mm)
Dynamic Load Rating (N)
9779.19
Bore Diameter
50.8 mm
Insert
UC211-32
Bolt Hole Size
5/8" / M16
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-050, Pressed Steel Housing, Standard, 1/2"ID
Dynamic Load Rating (N)
3153
Bore Diameter
1/2 in
Static Load Rating
1768 N
Tritan, UCF205-16, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147.33
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
3/8" / M10
Tritan, UCF208-24, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 38.1 mm
Dynamic Load Rating (N)
6631.86
Bore Diameter
38.1 mm
Insert
UC208-24
Bolt Hole Size
1/2" / M14
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-062, Pressed Steel Housing, Standard, 5/8"ID
Dynamic Load Rating (N)
2152
Bore Diameter
5/8 in
Static Load Rating
1075 N
Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-062, SS Housing, Self-Aligning, 5/8"ID
Bore Diameter
5/8 in
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-062, Press Steel Housing, Self-Align, 5/8"ID
Bore Diameter
5/8 in
Tritan, UCF214-43, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 68.2625 mm
Dynamic Load Rating (N)
13668.38
Bore Diameter
68.2625 mm
Insert
UC214-43
Bolt Hole Size
5/8" / M16
Tritan, SBF205-16G, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147.33
Bore Diameter
25.4 mm
Insert
SB205-16G
Bolt Hole Size
3/8" / M10
Tritan, UCFL205-25mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 25 mm
Dynamic Load Rating (N)
3147
Bore Diameter
25 mm
Insert
UC205-25MM
Bolt Hole Size
3/8" / M10
Tritan, HCFU205-16, Flange Mount Bearing, 4 Bolt Flange, Eccentric Locking Collar, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147.33
Bore Diameter
25.4 mm
Insert
HC205-16
Bolt Hole Size
3/8" / M10
Tritan, UCF212-60mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 60 mm
Dynamic Load Rating (N)
10723.39
Bore Diameter
60 mm
Insert
UC212-60MM
Bolt Hole Size
5/8" / M16
Tritan, UCF208-40mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 40 mm
Dynamic Load Rating (N)
6631.86
Bore Diameter
40 mm
Insert
UC208-40MM
Bolt Hole Size
1/2" / M14
Tritan, UCF212-38, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 60.325 mm
Dynamic Load Rating (N)
10723.39
Bore Diameter
60.325 mm
Insert
UC212-38
Bolt Hole Size
5/8" / M16
Tritan, UCF202-10S (40mm), Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 15.875 mm
Dynamic Load Rating (N)
2877.55
Bore Diameter
15.875 mm
Insert
UC202-10S (40MM)
Bolt Hole Size
3/8" / M10
Tritan, UCFL206-30mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 30 mm
Dynamic Load Rating (N)
4384
Bore Diameter
30 mm
Insert
UC206-30MM
Bolt Hole Size
3/8" / M10
Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-075, SS Housing, Self-Aligning, 3/4"ID
Bore Diameter
3/4 in
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-100, Press Steel Housing, Self-Align, 1"ID
Bore Diameter
1 in
Tritan, UCFL208-24, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 38.1 mm
Dynamic Load Rating (N)
6632
Bore Diameter
38.1 mm
Insert
UC208-24
Bolt Hole Size
1/2" / M14
Tritan, UCF210-50mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 50 mm
Dynamic Load Rating (N)
7868.31
Bore Diameter
50 mm
Insert
UC210-50MM
Bolt Hole Size
1/2" / M14
Tritan, UCF202-10 (47mm), Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 15.875 mm
Dynamic Load Rating (N)
2877.55
Bore Diameter
15.875 mm
Insert
UC202-10 (47MM)
Bolt Hole Size
3/8" / M10
Tritan, UCFL205-16 (16mm BH), Flange Mnt Bearing, 2 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
3/8" / M10
Tritan, SBF204-12G, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm
Dynamic Load Rating (N)
2877.55
Bore Diameter
19.05 mm
Insert
SB204-12G
Bolt Hole Size
3/8" / M10
Tritan, UCFL205-15, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 23.8125 mm
Dynamic Load Rating (N)
3147
Bore Diameter
23.8125 mm
Insert
UC205-15
Bolt Hole Size
3/8" / M10
Tritan, UCFL206-20, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 31.75 mm
Dynamic Load Rating (N)
4384
Bore Diameter
31.75 mm
Insert
UC206-20
Bolt Hole Size
3/8" / M10
Tritan, UCFL211-32, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 2" (50.8mm)
Dynamic Load Rating (N)
9779
Bore Diameter
50.8 mm
Insert
UC211-32
Bolt Hole Size
5/8" / M16
Tritan, UCFL213-40, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 63.5 mm
Dynamic Load Rating (N)
12927
Bore Diameter
63.5 mm
Insert
UC213-40
Bolt Hole Size
3/4" / M20
Tritan, UCFL209-27, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 42.8625 mm
Dynamic Load Rating (N)
5206
Bore Diameter
42.8625 mm
Insert
UC209-27
Bolt Hole Size
5/8" / M16
Tritan, SBFL202-10G, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 15.875 mm
Dynamic Load Rating (N)
2158.17
Bore Diameter
15.875 mm
Insert
SB202-10G
Bolt Hole Size
3/8" / M10
Tritan, UCF209-26, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 41.275 mm
Dynamic Load Rating (N)
7103.96
Bore Diameter
41.275 mm
Insert
UC209-26
Bolt Hole Size
1/2" / M14
Tritan, UCF214-44, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 69.85 mm
Dynamic Load Rating (N)
13668.38
Bore Diameter
69.85 mm
Insert
UC214-44
Bolt Hole Size
5/8" / M16
Tritan, UCF213-65mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 65 mm
Dynamic Load Rating (N)
12926.51
Bore Diameter
65 mm
Insert
UC213-65MM
Bolt Hole Size
5/8" / M16
Tritan, SBFL201-8G, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 12.7 mm
Dynamic Load Rating (N)
2158.17
Bore Diameter
12.7 mm
Insert
SB201-8G
Bolt Hole Size
3/8" / M10
Tritan, UCF204-20mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 20 mm
Dynamic Load Rating (N)
2877.55
Bore Diameter
20 mm
Insert
UC204-20MM
Bolt Hole Size
3/8" / M10
Tritan, UCF212-39, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 61.9125 mm
Dynamic Load Rating (N)
10723.39
Bore Diameter
61.9125 mm
Insert
UC212-39
Bolt Hole Size
5/8" / M16
Tritan, UCF206-20, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 31.75 mm
Dynamic Load Rating (N)
4383.77
Bore Diameter
31.75 mm
Insert
UC206-20
Bolt Hole Size
3/8" / M10
Tritan, UCF211-55mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 55 mm
Dynamic Load Rating (N)
9779.19
Bore Diameter
55 mm
Insert
UC211-55MM
Bolt Hole Size
5/8" / M16
Tritan, HCFLU204-12, Flange Mount Bearing, 2 Bolt Flange, Eccentric Locking Collar, Bore 19.05 mm
Dynamic Load Rating (N)
2877.55
Bore Diameter
19.05 mm
Insert
HC204-12
Bolt Hole Size
3/8" / M10
Tritan, UCFL207-35mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 35 mm
Dynamic Load Rating (N)
5778
Bore Diameter
35 mm
Insert
UC207-35MM
Bolt Hole Size
1/2" / M14
Tritan, UCFL202-10, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 15.875 mm
Dynamic Load Rating (N)
2878
Bore Diameter
15.875 mm
Insert
UC202-10
Bolt Hole Size
3/8" / M10
Tritan, UCF205-25mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 25 mm
Dynamic Load Rating (N)
3147.33
Bore Diameter
25 mm
Insert
UC205-25MM
Bolt Hole Size
3/8" / M10