x

Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Flange, 2 Bolt, 3/4" Bore Browning VF2S-112

Mounted Ball Bearing, Flange, 2 Bolt, 3/4" Bore Browning VF2S-112

Item #: WBB235414

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.65 up to 11% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $48.95 ea.
  • Buy 5+ $45.95 ea.

Quantity

Customers Also Viewed

2 Bolt Flange Ball Bearing

Light duty, cast iron housing material, 3/4" bore diameter and set screw locking type. Mounting bolt size is 3/8" and mounting holes center to center is 3-17/32". Dimensions: 4-13/32 L" x 1-9/32 W" x 2-1/2 H", .9 lbs. Temperature Range: -20° to 200°F.

  • BRAND Browning
  • TEMPERATURE RANGE °F -20 to 200
  • MANUFACTURERS PART NUMBER VF2S-112
  • DESCRIPTION 2 Bolt Flange
  • INSERT Ball Bearings
  • HOUSING MATERIAL Cast Iron
  • DUTY Light Duty
  • LOCKING TYPE Set Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $36.45 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Flange, 2 Bolt, 3/4" Bore Browning VF2S-112

Mounted Ball Bearing, Flange, 2 Bolt, 3/4" Bore Browning VF2S-112

Item #: WBB235414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant