- Standard duty unit, set screw locking
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Tritan, UCFL201-8, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 12.7 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 113 mm |
| Width | 60 mm |
| Height | 33.3 mm |
| Bore Diameter | 12.7 mm |
| Static Load Rating | 1495 N |
| Mounting Hole Center | 76.5 in |
| Mounting Surface to Centerline of Shaft | 11 in |
| Bolt Hole Size | 3/8" / M10 |
Product Details
| Dynamic Load Rating (N) | 2878 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.011 - 0.025 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 2 Bolt Flange - Wide Inner Ring Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCFL201-8 |
| Insert | UC201-8 |
| Brand | Tritan |