x

Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Flange, 2 Bolt, 5/8" Bore Browning VF2S-110

Mounted Ball Bearing, Flange, 2 Bolt, 5/8" Bore Browning VF2S-110

Item #: WBB235413

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.67 up to 12% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $46.95 ea.
  • Buy 5+ $43.95 ea.

Quantity

Customers Also Viewed

2 Bolt Flange Ball Bearing

Light duty, cast iron housing material, 5/8" bore diameter and set screw locking type. Mounting bolt size is 3/8" and mounting holes center to center is 3". Dimensions: 3-7/8 L" x 1-5/64 W" x 2-1/8 H", .8 lbs. Temperature Range: -20° to 200°F.

  • BRAND Browning
  • TEMPERATURE RANGE °F -20 to 200
  • MANUFACTURERS PART NUMBER VF2S-110
  • DESCRIPTION 2 Bolt Flange
  • INSERT Ball Bearings
  • HOUSING MATERIAL Cast Iron
  • DUTY Light Duty
  • LOCKING TYPE Set Screw
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 25, 2012

    Mounted ball bearing
    Your review:
    we happy with this item
Product Q & A

There are no questions for this product.

Save $34.20 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Flange, 2 Bolt, 5/8" Bore Browning VF2S-110

Mounted Ball Bearing, Flange, 2 Bolt, 5/8" Bore Browning VF2S-110

Item #: WBB235413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant