Replacement Shower Escutcheon and Nipple for Pfister Shower Faucets
Kissler Flange & Plastic Nipple For Price Pfister Faucet - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.00 Sold in packages of 6 / $7.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Includes | Sleeve & Escutcheon |
| Material | Plastic |
| Description | Flange & Plastic Nipple |
| Color | Silver |
| Manufacturers Part Number | PP12244 |
| For Use With | Price Pfister Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |