Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1347251

MPN #: 1903-1-100-00

Kendall Howard™ Flanged Lacing Bar

Product Description
Properly manage and protect your cables with the Kendall Howard Flanged Lacing Bar. Its size and versatility makes this a true space saving cable manager. Designed to mount above, below, behind, or in front of your network devices, the Flanged Lacing Bar allows you to do more by using less space. And that's not all. It provides a much needed stress relief for cable connections, and works well when routing just a few cables between switches and patch panels. Crowded spaces, unorganized cables, and strained connections are no longer an issue with the Kendall Howard Flanged Lacing Bar.

Features

  • Features 1/2" slots to use with any 1/2" cable ties
  • Versatile, horizontal mounting
  • Uses less than one U space, or none at all if mounted in front of or behind equipment
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$12.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth1 in
Height9/16 in
Weight1 lbs

Product Details

TypeCable Management
MaterialSteel
Package Quantity1
DescriptionFlanged Lacing Bar
ColorBlack
Manufacturers Part Number1903-1-100-00
BrandKendall Howard

Warranty

WarrantyLifetime Limited