Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1529598

MPN #: 1915-3-400-04

Kendall Howard™ 4U Pivot Frame Wall Mount Rack

Product Description
The 4U Pivot Frame Wall Mount Rack makes network equipment installation and maintenance easy for installers. Its pivot feature allows the rackmount frame to swing down and stop at 90 degrees, giving installers full access to the rear of equipment. Even when in the open/down position, the rack can withstand the force of punching down multiple connections - a feature especially helpful when installing patch panels. The Pivot Frame Wall Mount Rack is built with a 12" depth making it suitable for network and telecom devices such as patch panels, network switches, routers, and more. Its modular design allows you to mount multiple racks above and/or below each other creating a larger rack solution. Ample cable routing is available with the open frame design, as well as the laser knockouts on either side of the rack. Gain full access to all sides of your equipment with the Pivot Frame Wall Mount Rack.

Features:
  • Includes (12) 10-32 rack screws
  • 10-32 tapped rails
  • 12" depth
  • 90 degree swing down
  • 75 lb. weight capacity
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
  • Optional Pivot Frame Wall Mount Rack Cover available (Sold separately)
  • Optional Pivot Frame Stationary Rackmount Brackets available (Sold separately)


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-7/8 in
Depth12-1/4 in
Height8-13/32 in
Weight Capacity75 lbs
Weight13.1 lbs

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces4U
ColorBlack
Door TypeNo Doors
DescriptionPivot Frame Wall Mount Rack
Manufacturers Part Number1915-3-400-04
BrandKendall Howard

Warranty

WarrantyLifetime Limited