Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75125

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75125

Item #: WBB2453450

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CCW Blower Motor w/ Wheel

Application Summary: Mitsubishi I-MIEV (17-12); Mirage (18-14)

Vehicle Fitment: Make\Model   Year(s)
Mitsubishi+ Expand List– Hide List
  • Mirage   2014-2018
  • Mirage G4   2017-2018
  • i-MiEV - Engine: --, ELECTRIC   2012, 2014-2014, 2016-2017
  • i-MiEV - Engine: --, ELECTRIC/HYDROGEN   2012, 2014-2014, 2016-2017
  • i-MiEV - Engine: --, U/K   2012, 2014-2014, 2016-2017

Weights & Dimensions

  • Wheel Diameter 5.703125 in
  • Diameter In Housing
  • Connector Female

Product Details

  • Mounting Location OE Mount
  • Voltage 12
  • Description Blower Motor Assy /Flanged
  • Connectors 1
  • Number of Pins 2
  • Terminals 1
  • Condition New
  • Type Blower Motors
  • Rotation CCW °
  • Terminal Type Spade
  • Material Plastic / Metal
  • Style Flanged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75125

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75125

Item #: WBB2453450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant