+

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75753
Item #: WBB2453737
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine
X
◄
►
X
X
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Flanged Vented CCW Blower Motor w/ Wheel
Application Summary: Buick Allure (09-05); Lacrosse (09-05) >> Chevy Impala (16-04); Monte Carlo (07-04) >> Pontiac Grand Prix (08-04)
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Buick Allure (09-05); Lacrosse (09-05) >> Chevy Impala (16-04); Monte Carlo (07-04) >> Pontiac Grand Prix (08-04)
Vehicle Fitment: Make\Model Year(s)
Buick+ Expand List– Hide List
- Allure 2005-2009
- LaCrosse 2005-2009
Chevrolet+ Expand List– Hide List
- Impala 2004-2013
- Impala Limited 2014-2016
- Monte Carlo 2004-2007
Pontiac+ Expand List– Hide List
- Grand Prix 2004-2008
Weights & Dimensions
- Wheel Size 3.000 in
- Shaft Diameter 0.3125
- Wheel Diameter 6.000 in
- Shaft Length 1.250 in
- Diameter 3.0625
- Connector Female
Product Details
- Mounting Location OE Mount
- Voltage 12
- Description Blower Motor Assy /Flanged
- Connectors 1
- Terminals 2
- Condition New
- Type Blower Motors
- Rotation CCW °
- Terminal Type 2 Terminal Connector
- Material Plastic
- Style Flanged
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75753
$65.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75753
Item #: WBB2453737
The item above has been added to your shopping list:
List name
Save Item to