Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75066

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75066

Item #: WBB2453738

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CW Blower Motor w/ Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Universal

Weights & Dimensions

  • Wheel Diameter 5.750 in
  • Shaft Length 2.000 in
  • Diameter In Housing
  • Connector Female

Product Details

  • Mounting Location OE Mount
  • Voltage 12
  • Description Blower Motor Assy /Flanged
  • Connectors 1
  • Terminals 2
  • Condition New
  • Type Blower Motors
  • Rotation CW °
  • Terminal Type 2 Terminal Connector
  • Material Plastic
  • Style Flanged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75066

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75066

Item #: WBB2453738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant