3M Flap Disc 769F, 05907, 60+, 4-1/2" x 7/8 in, Type 29, 10 Per Case - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Flap Disc 769F is a high-performance abrasive disc built for versatility and value. Powered by 3M Precision-Shaped Grain, it lasts longer and cuts faster than conventional aluminum oxide and alumina zirconia flap discs – and it's priced for affordability and everyday use. This unbeatable combination of performance and value can increase productivity while also lowering your abrasive spend.
PRICE
$73.00 Sold in packages of 10 / $7.30 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | YF |
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Max Speed | 13300 rpm |
| Color | Purple |
| Application | Deburring, Finishing, Sanding, Surface Preparation |
| Series | 769F |
| Disc Type | Flap Discs |
| Wheel Type | T29 |
| Grit | 60 |
| Tool Compatibility | Right Angle Grinders, Disc Sanders, Disc Grinders |
| Manufacturers Part Number | 7100178027 |
| Abrasive Material | Zirconia |
| Attachment Type | T29 |
| Brand | 3M |
| Trademark | Precision ShapeCeramicFiber Disc |