3M™ Cubitron™ II Flap Disc 967A 4-1/2" x 5/8-11 INT 60 Grit Ceramic Grain - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Flap Disc 967A is ideal for low to medium-high pressure applications on flat surfaces or outside edgework, especially in paint prep and stainless steel fabrication where final finish and gouge resistance are important. 3M Precision Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks Flaps grind and blend in a single step Durable Y-weight poly-cotton backing delivers controlled, even wear for full use of the disc on low to medium-high pressure applications A grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys like stainless steel, titanium, and nickel alloysApplications Include: Edge Beveling, Edge Chamfering, Right Angle Grinding, Weld Removal & Finishing
PRICE
$142.50 Sold in packages of 10 / $14.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Backing Weight | Y Weight |
| Center Hole Diameter | 5/8-11 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Max Speed | 80 MPS rpm |
| Type | T29 |
| Color | Brown |
| Disc Type | Flap Disc |
| For Use With | Edge Beveling, Edge Chamfering, Right Angle Grinding, Weld Removal, Finishing |
| Grit | 60 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 7100032359 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |
| Trademark | Cubitron |