+

Customers Also Viewed
Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER 15F-1016
- TYPE Flat Poly Bags
- LENGTH INCHES 16
- WIDTH INCHES 10
- COLOR FINISH Clear
- PACKAGE QUANTITY 1,000
- THICKNESS MIL 1.5
- APPROVALS OR CERTIFICATIONS FDA
- CONSTRUCTION LDPE
There are no questions for this product.

3M Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36
Item #: 620CP1CL
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.40

Staples For Carton Stapler, 2,000/Pack
Item #: 917165
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$17.00

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10
Item #: 422836
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$91.00

Detecto 439 Eye Level Beam Physician Scale with Height Rod, 450 lb x 4 oz
Item #: B586836
Free Shipping
$228.95

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat
Item #: B587020
Not Yet Rated
Free Shipping
$87.95

Flat Poly Bags 10"W x 16"L 1.5 Mil Clear 1,000 Pack
$70.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories