x

Take 15% off your entire order!

Offer applied at checkout

+

1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000

1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000

Item #: WBB478574

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $67.95 ea.
  • Buy 2-4 $65.95 ea.
  • Buy 5+ $64.95 ea.

Quantity

Customers Also Viewed

1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000

1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1.5 Mil Flat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

1.5 Mil Flat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

The completely reusable open-top poly bags are economical, durable, and lightweight. These poly bags are up to 15 in. height and inner packaged in quantities of 100.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 15F-1115
  • TYPE Flat Poly Bags
  • LENGTH INCHES 15
  • WIDTH INCHES 11
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 1.5
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 418627CL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$99.00

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Item #: B464310

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000

1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000

Item #: WBB478574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000
    1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000
    1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000
    1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant