x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack

Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack

Item #: WBB478399

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $106.95 ea.
  • Buy 2-4 $101.95 ea.
  • Buy 5+ $99.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 11"W x 15"L 1.5 Mil Clear 1,000 Pack

Flat Poly Bags 11"W x 15"L 1.5 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 14"W x 20"L 1 Mil Clear, 1000/CASE

Layflat Poly Bags, 14"W x 20"L 1 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 15F-1420
  • TYPE Flat Poly Bags
  • LENGTH INCHES 20
  • WIDTH INCHES 14
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 1.5
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Item #: 422751

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$105.48

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Item #: B464310

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Item #: B464559

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Popular item in this category

Flat Poly Bags 20"W x 20"L 1.5 Mil Clear 1,000 Pack

Item #: B478598

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack

Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack

Item #: WBB478399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack
    Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack
    Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack
    Flat Poly Bags 14"W x 20"L 1.5 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant