x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack

Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack

Item #: WBB478213

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10
  • 12

12

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $41.95 ea.
  • Buy 2-4 $40.95 ea.
  • Buy 5+ $39.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 11"W x 15"L 1.5 Mil Clear 1,000 Pack

Flat Poly Bags 11"W x 15"L 1.5 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 2"W x 3"L 1.5 Mil Clear 10,000 Pack

Flat Poly Bags 2"W x 3"L 1.5 Mil Clear 10,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 9"W x 12"L 1 Mil Clear, 1000/CASE

Layflat Poly Bags, 9"W x 12"L 1 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 15F-0212
  • TYPE Flat Poly Bags
  • LENGTH INCHES 12
  • WIDTH INCHES 2
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 5,000
  • THICKNESS MIL 1.5
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Stretch Wrap 20" x 700' x 120 Gauge - Pkg Qty 4

Stretch Wrap 20" x 700' x 120 Gauge - Pkg Qty 4

Item #: 706602

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$81.00

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Item #: B464310

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422836

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$91.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack

Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack

Item #: WBB478213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack
    Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack
    Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack
    Flat Poly Bags 2"W x 12"L 1.5 Mil Clear 5,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant