x

Take 15% off your entire order!

Offer applied at checkout

+

1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000

1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000

Item #: WBB478404

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 4
  • 5
  • 6
  • 8

5

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $30.95 ea.
  • Buy 2-4 $29.95 ea.
  • Buy 5+ $27.95 ea.

Quantity

Customers Also Viewed

1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000

1.5 Mil Flat Poly Bags, 15"L x 11"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1.5 Mil Flat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

1.5 Mil Flat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

These highest quality virgin poly bags meet FDA requirements. The bags are 15" wide and under, and they are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along the width.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 15F-0305
  • TYPE Flat Poly Bags
  • LENGTH INCHES 5
  • WIDTH INCHES 3
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 5,000
  • THICKNESS MIL 1.5
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade Durable Plastic 2" Tape Width

Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade Durable Plastic 2" Tape Width

Item #: 500596

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.20

Stretch Wrap 20" x 700' x 120 Gauge - Pkg Qty 4

Stretch Wrap 20" x 700' x 120 Gauge - Pkg Qty 4

Item #: 706602

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$81.00

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422745

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$82.08

Hybrid Stretch Wrap Film 18" x 1476' x 47 Gauge - Pkg Qty 4

Hybrid Stretch Wrap Film 18" x 1476' x 47 Gauge - Pkg Qty 4

Item #: 422772

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$57.00

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422834

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$52.32

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422835

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$58.80

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422840

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000

1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000

Item #: WBB478404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000
    1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000
    1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000
    1.5 Mil Flat Poly Bags, 5"L x 3"W, Clear, Pack of 5000
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant