x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack

Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack

Item #: WBB478240

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10
  • 12
  • 15
  • 16
  • 18
  • 20
  • 24

10

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $32.95 ea.
  • Buy 2-4 $31.95 ea.
  • Buy 5+ $30.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 11"W x 15"L 1.5 Mil Clear 1,000 Pack

Flat Poly Bags 11"W x 15"L 1.5 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8" x 18" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50

8" x 18" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 12"W x 16"L 1 Mil Clear, 1000/CASE

Layflat Poly Bags, 12"W x 16"L 1 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Folded Paper Towel Dispenser, Stainless Steel

Global Industrial™ Folded Paper Towel Dispenser, Stainless Steel

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6" x 12" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50

6" x 12" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 15F-0810
  • TYPE Flat Poly Bags
  • LENGTH INCHES 10
  • WIDTH INCHES 8
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 1.5
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial® Heavy-Duty Packaging Tape Dispenser, Foam Grip Handle, 3"W

Global Industrial® Heavy-Duty Packaging Tape Dispenser, Foam Grip Handle, 3"W

Item #: 185421

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.00

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 418627CL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$82.80

Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade Durable Plastic 2" Tape Width

Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade Durable Plastic 2" Tape Width

Item #: 500596

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.90

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422833

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$52.20

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422840

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$97.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack

Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack

Item #: WBB478240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack
    Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack
    Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack
    Flat Poly Bags 8"W x 10"L 1.5 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant