x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack

Item #: WBB478458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 15
  • 18
  • 24

18

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $111.95 ea.
  • Buy 2-4 $105.95 ea.
  • Buy 5+ $103.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 6"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 6"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack

Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 20F-1218
  • TYPE Flat Poly Bags
  • LENGTH INCHES 18
  • WIDTH INCHES 12
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 2
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack

Item #: WBB478458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 18"L 2 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant