x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack

Item #: WBB478460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 15
  • 18
  • 24

24

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $156.95 ea.
  • Buy 2-4 $151.95 ea.
  • Buy 5+ $145.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



Compliance & Certifications

  • Certifications FDA

Product Details

  • Brand Approved Vendor
  • Package Quantity 1,000
  • Description LDPE Poly Bags
  • Material LDPE
  • Manufacturers Part Number 20F-1224
  • Color Family Clear

Weights & Dimensions

  • Width 12 in
  • Thickness 2 MIL
  • Length 24 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Self Stick Tape Dispenser for 2"W Tape & 3" Core Dia., Multi Color

Global Industrial™ Self Stick Tape Dispenser for 2"W Tape & 3" Core Dia., Multi Color

Item #: 500596

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.20

Shurtape® HP 400 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Shurtape® HP 400 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: 422748

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$106.92

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Item #: 706599

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$74.00

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: 418721C

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$298.80

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422840

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack

Item #: WBB478460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 24"L 2 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant