x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack

Item #: WBB478502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 14
  • 18
  • 20

20

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $135.95 ea.
  • Buy 2-4 $130.95 ea.
  • Buy 5+ $127.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 5"W x 7"L 2 Mil Clear 2,000 Pack

Flat Poly Bags 5"W x 7"L 2 Mil Clear 2,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 14"W x 20"L 1 Mil Clear, 1000/CASE

Layflat Poly Bags, 14"W x 20"L 1 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 20F-1420
  • TYPE Flat Poly Bags
  • LENGTH INCHES 20
  • WIDTH INCHES 14
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 2
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422745

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$82.08

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422835

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$58.80

Global Industrial® Heavy-Duty Packaging Tape Dispenser, Foam Grip Handle, 3"W

Global Industrial® Heavy-Duty Packaging Tape Dispenser, Foam Grip Handle, 3"W

Item #: 185421

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack

Item #: WBB478502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 14"W x 20"L 2 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant