+

Customers Also Viewed
Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER 20F-0608
- TYPE Flat Poly Bags
- LENGTH INCHES 8
- WIDTH INCHES 6
- COLOR FINISH Clear
- PACKAGE QUANTITY 2,000
- THICKNESS MIL 2
- APPROVALS OR CERTIFICATIONS FDA
- CONSTRUCTION LDPE
There are no questions for this product.

3M Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36
Item #: 418721C
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$282.60

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black
Item #: B464310
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.00

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow
Item #: B464559
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$28.95

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat
Item #: B587020
Not Yet Rated
Free Shipping
$87.95
Popular item in this category
Flat Poly Bags 5"W x 6"L 2 Mil Clear 2,000 Pack
Item #: B478245
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$30.95

Flat Poly Bags 6"W x 8"L 2 Mil Clear 2,000 Pack
$40.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories