x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack

Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack

Item #: WBB478089

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 14
  • 16
  • 18
  • 20
  • 24

24

  • 500
  • 1,000

500

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $116.95 ea.
  • Buy 2-4 $112.95 ea.
  • Buy 5+ $109.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack

These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 40F-1024
  • TYPE Flat Poly Bags
  • LENGTH INCHES 24
  • WIDTH INCHES 10
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 500
  • THICKNESS MIL 4
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422750

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$86.76

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Item #: B464310

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Item #: B464559

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422833

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$52.20

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422834

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$50.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack

Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack

Item #: WBB478089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack
    Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack
    Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack
    Flat Poly Bags 10"W x 24"L 4 Mil Clear 500 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant