x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack

Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack

Item #: WBB478092

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 14
  • 16
  • 18
  • 20
  • 24
  • 30

12

  • 250
  • 500
  • 1,000

1,000

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $142.95 ea.
  • Buy 2-4 $137.95 ea.
  • Buy 5+ $133.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack

These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 40F-1212
  • TYPE Flat Poly Bags
  • LENGTH INCHES 12
  • WIDTH INCHES 12
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 4
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Shurtape® HP 400 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Shurtape® HP 400 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: 422748

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$89.28

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422840

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$97.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack

Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack

Item #: WBB478092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 12"W x 12"L 4 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant