+

Flat Poly Bags 12"W x 30"L 4 Mil Clear 250 Pack
Item #: WBB478257
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- 12
- 14
- 16
- 18
- 20
- 24
- 30
30
- 250
- 500
- 1,000
250
Customers Also Viewed
These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER 40F-1230
- TYPE Flat Poly Bags
- LENGTH INCHES 30
- WIDTH INCHES 12
- COLOR FINISH Clear
- PACKAGE QUANTITY 250
- THICKNESS MIL 4
- APPROVALS OR CERTIFICATIONS FDA
- CONSTRUCTION LDPE
There are no questions for this product.

Stretch Wrap 20" x 700' x 120 Gauge - Pkg Qty 4
Item #: 706602
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$81.00

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black
Item #: B464310
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.00

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow
Item #: B464559
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$28.95

Flat Poly Bags 12"W x 30"L 4 Mil Clear 250 Pack
$80.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories