+

Customers Also Viewed
Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER 40F-1624
- TYPE Flat Poly Bags
- LENGTH INCHES 24
- WIDTH INCHES 16
- COLOR FINISH Clear
- PACKAGE QUANTITY 250
- THICKNESS MIL 4
- APPROVALS OR CERTIFICATIONS FDA
- CONSTRUCTION LDPE
There are no questions for this product.

Global Industrial Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow
Item #: B464559
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$28.95

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black
Item #: B464310
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.00

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat
Item #: B587020
Not Yet Rated
Free Shipping
$87.95
Popular item in this category
Flat Poly Bags 15"W x 24"L 4 Mil Clear 250 Pack
Item #: B478264
Not Yet Rated
Free Shipping
Usually ships in 5 to 8 days
$86.95

Flat Poly Bags 16"W x 24"L 4 Mil Clear 250 Pack
$87.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories