x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack

Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack

Item #: WBB478282

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36

36

  • 200
  • 250

200

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $140.95 ea.
  • Buy 2-4 $134.95 ea.
  • Buy 5+ $131.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 40F-2436
  • TYPE Flat Poly Bags
  • LENGTH INCHES 36
  • WIDTH INCHES 24
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 200
  • THICKNESS MIL 4
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRIAN

    Date: July 02, 2020

    Great quality and thick/heavy duty
    Your review:
    Thick heavy duty good quality bags. I use them to store and ship dead animals in. They don’t puncture and they do keep the smell contained.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Heavy Duty Stretch Wrap Film Cutter - Pack of 2

Global Industrial™ Heavy Duty Stretch Wrap Film Cutter - Pack of 2

Item #: 244292

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.50

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 620CP1CL

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$58.68

Hybrid Stretch Wrap Film 18" x 1476' x 47 Gauge - Pkg Qty 4

Hybrid Stretch Wrap Film 18" x 1476' x 47 Gauge - Pkg Qty 4

Item #: 422772

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$57.00

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422840

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.70

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Item #: 423067

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack

Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack

Item #: WBB478282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack
    Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack
    Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack
    Flat Poly Bags 24"W x 36"L 4 Mil Clear 200 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant