x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack

Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack

Item #: WBB478468

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3
  • 4
  • 5
  • 6
  • 7
  • 8
  • 9
  • 12

6

  • 2,000
  • 5,000

5,000

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $56.95 ea.
  • Buy 2-4 $53.95 ea.
  • Buy 5+ $52.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 6"W x 6"L 1 Mil Clear, 1000/CASE

Layflat Poly Bags, 6"W x 6"L 1 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 2"W x 3"L 1.5 Mil Clear 10,000 Pack

Flat Poly Bags 2"W x 3"L 1.5 Mil Clear 10,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack

These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 40F-0206
  • TYPE Flat Poly Bags
  • LENGTH INCHES 6
  • WIDTH INCHES 2
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 5,000
  • THICKNESS MIL 4
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 418627CL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$78.84

Staples For Carton Stapler, 2,000/Pack

Staples For Carton Stapler, 2,000/Pack

Item #: 917165

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.00

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Item #: 795451

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422750

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$86.76

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Item #: B450072

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.95

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422835

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$55.60

Popular item in this category

Flat Poly Bags 4"W x 5"L 2 Mil Clear 5,000 Pack

Item #: B478197

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack

Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack

Item #: WBB478468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack
    Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack
    Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack
    Flat Poly Bags 2"W x 6"L 4 Mil Clear 5,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant