x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack

Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack

Item #: WBB478516

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3
  • 4
  • 5
  • 6
  • 8
  • 10
  • 12
  • 26

12

  • 1,000
  • 2,000
  • 5,000

1,000

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $33.95 ea.
  • Buy 2-4 $32.95 ea.
  • Buy 5+ $31.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 9"W x 12"L 1 Mil Clear, 1000/CASE

Layflat Poly Bags, 9"W x 12"L 1 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Flat Poly Bags 3"W x 5"L 1.5 Mil Clear 5,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack

These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 40F-0312
  • TYPE Flat Poly Bags
  • LENGTH INCHES 12
  • WIDTH INCHES 3
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 4
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Heavy Duty Stretch Wrap Film Cutter - Pack of 2

Global Industrial™ Heavy Duty Stretch Wrap Film Cutter - Pack of 2

Item #: 244292

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.50

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

Item #: 430074

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$332.28

Black Stretch Wrap 18" x 1500' x 80 Gauge - Pkg Qty 4

Black Stretch Wrap 18" x 1500' x 80 Gauge - Pkg Qty 4

Item #: 488049

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$92.00

Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade Durable Plastic 2" Tape Width

Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade Durable Plastic 2" Tape Width

Item #: 500596

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.90

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422745

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$82.08

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Item #: 423067

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack

Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack

Item #: WBB478516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 3"W x 12"L 4 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant