+

Flat Poly Bags 5"W x 7"L 4 Mil Clear 1,000 Pack
Item #: WBB477852
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- 5
- 7
- 8
- 10
- 12
- 15
- 20
- 24
7
Customers Also Viewed
Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER 40F-0507
- TYPE Flat Poly Bags
- LENGTH INCHES 7
- WIDTH INCHES 5
- COLOR FINISH Clear
- PACKAGE QUANTITY 1,000
- THICKNESS MIL 4
- APPROVALS OR CERTIFICATIONS FDA
- CONSTRUCTION LDPE
There are no questions for this product.

Shurtape® HP 400 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36
Item #: 422748
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$89.28

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black
Item #: B464310
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.00

Detecto 439 Eye Level Beam Physician Scale with Height Rod, 450 lb x 4 oz
Item #: B586836
Free Shipping
$228.95

Stretch Wrap 20" x 1000' x 60 Gauge With Extended Core Handle - Pkg Qty 4
Item #: 706599
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$60.00

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36
Item #: 422745
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$82.08

Flat Poly Bags 5"W x 7"L 4 Mil Clear 1,000 Pack
$35.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories