+

Flat Poly Bags 7"W x 18"L 4 Mil Clear 1,000 Pack
Item #: WBB478605
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- 8
- 9
- 10
- 12
- 15
- 18
- 24
18
Customers Also Viewed
These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER 40F-0718
- TYPE Flat Poly Bags
- LENGTH INCHES 18
- WIDTH INCHES 7
- COLOR FINISH Clear
- PACKAGE QUANTITY 1,000
- THICKNESS MIL 4
- APPROVALS OR CERTIFICATIONS FDA
- CONSTRUCTION LDPE
There are no questions for this product.

Black Stretch Wrap 18" x 1500' x 80 Gauge - Pkg Qty 4
Item #: 488049
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$92.00

Staples For Carton Stapler, 2,000/Pack
Item #: 917165
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$17.00

Detecto 439 Eye Level Beam Physician Scale with Height Rod, 450 lb x 4 oz
Item #: B586836
Free Shipping
$228.95

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat
Item #: B587020
Not Yet Rated
Free Shipping
$87.95

Flat Poly Bags 7"W x 18"L 4 Mil Clear 1,000 Pack
$125.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories