x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack

Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack

Item #: WBB477877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10
  • 12
  • 15
  • 18
  • 20
  • 24
  • 28

12

  • 500
  • 1,000

1,000

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $103.95 ea.
  • Buy 2-4 $100.95 ea.
  • Buy 5+ $97.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Resealable Poly Bags, 5"L x 3"W, Clear, Pack of 1000

2 Mil Resealable Poly Bags, 5"L x 3"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Highlight Industries HS-277 Stretch Wrap Dispenser Hand Savers for 3" Core Diameter, 755561 - Pkg Qty 2

Highlight Industries HS-277 Stretch Wrap Dispenser Hand Savers for 3" Core Diameter, 755561 - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Resealable Poly Bags, 3"L x 2"W, Clear, Pack of 1000

2 Mil Resealable Poly Bags, 3"L x 2"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 40F-0812
  • TYPE Flat Poly Bags
  • LENGTH INCHES 12
  • WIDTH INCHES 8
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 4
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

Item #: 430074

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$332.28

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Hazardous Waste New Jersey 6" x 6" - Yellow / Red / Black

Item #: B464310

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Right To Know 4" x 6" - White / Red / Black / Blue / Yellow

Item #: B464559

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 620CP1CL

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$58.68

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack

Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack

Item #: WBB477877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack
    Flat Poly Bags 8"W x 12"L 4 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant