Features:
- Boxes ship and store flat to save space
- Material - Corrugated Cardboard
- Wall Type - Single Wall
Model # :WBB3166257
Weights & Dimensions
| Inside Length | 13 in |
| Inside Width | 11 in |
| Inside Height | 2 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Flat Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B3166257 |
| Brand | Global Industrial |