Flat clinch staples close flat, allowing papers to stack neatly and evenly. Designed for use with Max USA EH-20F stapler. Crown measures 3/8" wide. Leg length is 1/4". Staples up to 20 sheets of 20 lb. bond paper. Easy-to-load cartridge of 2,000 staples.
MAX® Flat Clinch Stapler Cartridge, For MAX EH-20F Stapler, 20 Sheet Capacity, 2000/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 3/8" |
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Electric-Stapler Cartridge |
| Material | Steel |
| Package Quantity | 2000 Staples/Box |
| Description | Flat Clinch Stapler Cartridge |
| Color | Silver |
| Manufacturers Part Number | MXBNO20FE |
| For Use With | MAX Flat Clinch Electronic Stapler EH-20F |
| Sheet Capacity | 20 |
| Brand | MAX |