MAX® Flat Clinch Stapler Cartridge, For MAX EH-70F Stapler, 70 Sheet Capacity, 5000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Staple Cartridge is designed for use with Max USA Flat Clinch Electronic cartridge stapler EH-70F. Each staple fastens two to 70 sheets. Easy to snap in. Crown is 7/16", and leg length is 5/16".
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 7/16" |
| Leg Length | 5/16 in |
Product Details
| Type | Staples |
| Staple Type | Electric-Stapler Cartridge |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | Flat Clinch Stapler Cartridge |
| Color | Silver |
| Manufacturers Part Number | MXBNO70FE |
| For Use With | MAX Flat Clinch Electronic Stapler EH-70F |
| Sheet Capacity | 70 |
| Brand | MAX |